Shop All Medical Carts & Cabinets
Global Industrial
Stainless Steel 304 Wall Cabinet, 30inW x 12inD x 30inH
Mfr # 316087A
Zoro # G611892312
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 316087A
- Zoro # G611892312
- Country of Origin China
- Category Medical Carts & Cabinets
Description
Constructed of 18-gauge, type 304 stainless steel with superior resistance to acid, corrosion and rust. This fully welded cabinet is ideal for restaurants, washdown and cleanroom environments. Shelves adjust on 2in increments with a shelf capacity of 150 lbs. Cabinet features a stainless steel recessed paddle handle. Versatile to allow for wall-mounting. Specifications: Dimensions: 30inW x 12inD x 30inH. Construction: Stainless Steel, Type 304. Color: Stainless Steel. Shelves: 2 Stainless Steel. Adjustable Shelves: Yes. Type of Door: Solid. Type of Handle: Recessed Paddle Lock Handle .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6291)
- JOHNSON & JOHNSON RED CROSS All-Purpose First Aid Kit, 160 Pieces, Plastic Case (202045)
- ECOS PRO Hand Soap, CLR, 1 gal, Lavender, PK4 (PL9665/04)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- GLOBAL INDUSTRIAL Medical Bedside Cart, 5-Drawer, Key Lock, Beige, 24-1/2L x 13-1/4W x 29H (670147)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- Global Industrial Medical Carts & Cabinets