Shop All Workbench Accessories
Global Industrial
Stacking Workbench Drawer, Gray, 12H
Mfr # 606958GY
Zoro # G108658292
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17-1/4 in
- Depth 20 in
- Height 12 in
- Material Steel
- Type Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606958GY
- Zoro # G108658292
- UPC # 707022080989
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 17-1/4 in |
Depth | 20 in |
Height | 12 in |
Details
Material | Steel |
Type | Drawer |
Color | Gray |
Description
12H Stacking Drawer
- Dimensions: 17-1/4Wx20Dx12H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- CLOSETMAID Brkt Supp Shlf 16In Wht Vnyl (26607)
- AKRO-MILS AkroMils Divider 40239 For AkroBin Stacking Bin 184814 (40239)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (QSB101GN)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- GLOBAL INDUSTRIAL Steel Lower Shelf, 60W x 14D, Black (254728BK)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- GLOBAL INDUSTRIAL Shop Desk Cabinet Riser Kit, 12W x 12D x 44-1/2H, Blue (249623)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- Global Industrial Workbench Components