Shop All Stacking Chairs
Global Industrial
Stacking Chair, Fabric, Black, Armless, Mid Back
Mfr # 240220BKA
Zoro # G008624304
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34-2/7 in
- Depth 24 in
- Width 20-1/2 in
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240220BKA
- Zoro # G008624304
- UPC # 707022357531
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Height | 34-2/7 in |
Depth | 24 in |
Width | 20-1/2 in |
Details
Item | Guest / Side Chair |
Assembly | Required |
Description
Contoured plastic back is vented for superior comfort. Waterfall edge seat helps improve leg circulation and reduces fatigue. Durable welded 1 diameter tubular legs for rigidity. Black seat and back with gray finished legs. Fabric upholstery with 1 thick, fully upholstered back and 3-1/2 thick comfort cushioned seat. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- White Wood Grain (PC062PKWH)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- FLASH FURNITURE 661 lb. Capacity Navy Stack Chair w/ Black Frame (RUT-16-PDR-NAVY-GG)
- CORTECH Razorback Chair, Brown (86484BN)
- Global Industrial Seating