Shop All Patio Dining Chairs & Stools
Global Industrial
Stackable Outdoor Dining Armless Chair, Tan, 4PK
Mfr # 436986TN
Zoro # G008624281
product price: $635.99
/pk 4, $159.00/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Width 19 in
- Height 34 in
- Assembled/Unassembled Assembled
- Depth 21-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436986TN
- Zoro # G008624281
- UPC # 707022471534
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 19 in |
Height | 34 in |
Depth | 21-3/4 in |
Details
Item | Dining Chair |
Color | Tan |
Assembled/Unassembled | Assembled |
Description
Use it to complete table sets for restaurants with outdoor dining areas, cafes, or school campus grounds. Each 4-legged industrial chair features a strong powder-coated steel frame and a durable polystyrene-resin top that is designed to withstand outdoor elements. Its sleek texture is durable and easy to clean after spills or inclement weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Damper (927-0626A)
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- A & I PRODUCTS Pin, Lift Arm, Cat II & III 9" x2" x2" (A-LP018)
- FIMCO 15 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-13-P)
- GLOBAL INDUSTRIAL Outdoor Sling Armchair with Teakwood Armrests, Tan (437000TN)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE 5Pack Coral Steel Patio Arm Chair with Square Back (5-CO-2-RED-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- Global Industrial Patio Dining Chairs & Stools