Shop All Dunnage Racks
Global Industrial
Stackable Dunnage Rack 24W x 18D x 8H
Mfr # 799145
Zoro # G508595999
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 24 in
- Depth 18 in
- Height 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 799145
- Zoro # G508595999
- UPC # 707022358446
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 8 in |
Details
Item | Dunnage |
Material | Aluminum |
Color | Silver |
Description
Great for storage in refrigerators, kitchens, garages and more Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2 straight tube frame for enhanced support. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096A)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- Global Industrial Dunnage Racks