Shop All Trash Cans
Global Industrial
Square Utility Trash Can, Gray, Plastic
Mfr # 641440GY
Zoro # G808657786
product price: $112.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 34 in
- Width 19-1/2 in
- Length 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641440GY
- Zoro # G808657786
- UPC # 707022408264
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 34 in |
Width | 19-1/2 in |
Length | 19-1/2 in |
Details
Container Shape | Square |
Color | Gray |
Material | Plastic |
Item | Utility Trash Can |
Description
Lightweight yet durable to withstand indoor or outdoor use. Rugged plastic receptacle is easy to clean, and resists corrosion, dents and cracks. Swing lid sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- HARRIS Spray Bottle, Adjustable Nozzle, Plastic, Clear (PRO-32)
- TOUGH GUY Buffing Pad, Red, Size 17", Round, PK5 (402W38)
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow (FG638906BLA)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- GLOBAL INDUSTRIAL Square Gray, Wood (237175)
- GLOBAL INDUSTRIAL Round Red, Plastic (240460RD)
- GLOBAL INDUSTRIAL Round Silver, Aluminum (240718)
- GLOBAL INDUSTRIAL Rectangle Metal Trash Can, Silver, Stainless Steel (641442SS)
- GLOBAL INDUSTRIAL Round Diamond Trash Can, Black, Steel (261924BK)
- KNAPE & VOGT Kv Fescb15 2 35pt Soft Close Bottom Mount Waste Bins Double Bin 35qt Platinum (SCB15-2-35PT)
- Global Industrial Trash Cans