Shop All Trash Cans
Global Industrial
Square Utility Trash Can, Gray, Plastic
Mfr # 641439GY
Zoro # G208657782
original price:
$67.55
6% off
new price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 27-4/5 in
- Width 19-1/2 in
- Length 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641439GY
- Zoro # G208657782
- UPC # 707022408257
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 27-4/5 in |
Width | 19-1/2 in |
Length | 19-1/2 in |
Details
Container Shape | Square |
Color | Gray |
Material | Plastic |
Item | Utility Trash Can |
Description
Lightweight yet durable to withstand indoor or outdoor use. Rugged plastic receptacle is easy to clean, and resists corrosion, dents and cracks. Swing lid sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- PROTEAM Upper Service Assembly, For FreeFlex (510657)
- HOME IMPROVEMENT Standard High Density Coreless Roll Liners; 500 Per Carton - 30 x 37 x 0.39 mil (HO524576)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641439BK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 55 Gallon Bright Orange (240464BORCL)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- GLOBAL INDUSTRIAL Triangle Metal Trash Can, Silver, Stainless Steel (641597SS)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- WITT INDUSTRIES Round Red, Steel (EXP-52P-RD)
- Global Industrial Trash Cans