Shop All Trash Cans
Global Industrial
Square Utility Trash Can, Black, Plastic
Mfr # 641440BK
Zoro # G008657784
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 34 in
- Width 19-1/2 in
- Length 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641440BK
- Zoro # G008657784
- UPC # 707022408295
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 34 in |
Width | 19-1/2 in |
Length | 19-1/2 in |
Details
Container Shape | Square |
Color | Black |
Material | Plastic |
Item | Utility Trash Can |
Description
Lightweight yet durable to withstand indoor or outdoor use. Rugged plastic receptacle is easy to clean, and resists corrosion, dents and cracks. Swing lid sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES 32 Oz. Daily Shower Cleaner (71241)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- TOUGH GUY Microfiber Cleaning Towel 12" x 16", 12PK (400C55)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641440GY)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641439BK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 10 Gallon White (240456WHCL)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Black (261948BKD)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Black, Plastic (641599BK)
- RUBBERMAID COMMERCIAL 13 gal Square Defenders Square Step Can, Stainless Steel, Steel (RCPST24SSPL)
- Global Industrial Trash Cans