Shop All Trash Cans
Global Industrial
Square Tan, Wood
Mfr # 603589
Zoro # G508620370
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Wood
- Height 44 in
- Width 20-1/2 in
- Depth 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603589
- Zoro # G508620370
- UPC # 707022115650
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 44 in |
Width | 20-1/2 in |
Depth | 19 in |
Details
Container Shape | Square |
Color | Tan |
Material | Wood |
Description
Constructed of 5/8 thick particle board with a melamine finish, giving this wooden waste receptacle a neat, attractive appearance. Simply open the hinged door to easily empty the durable 36 gallon plastic liner sold separately. The push door Measures 19W x 9H is reversible with Thank You message on one side. Tray area measures 19W x 18-1/4D x 2-1/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- NILFISK Vacuum Bag, Dust, 5 PK (82367810)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK12 (FG4012561)
- TRIMACO 35" x 166' Flooring Paper (BF36)
- GLOBAL INDUSTRIAL Square Gray, Wood (237175)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240462GY)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240464BN)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641314BK)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (261902GY)
- GLOBAL INDUSTRIAL Round Orange, Plastic (240464OR)
- BRONCO 55 gal Round Trash Can, Red (84105505)
- Global Industrial Trash Cans