Shop All Trash Cans
Global Industrial
Square Standard Trash Can, Black, Plastic
Mfr # 641414BK
Zoro # G308620396
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 41-3/4 in
- Width 18-1/2 in
- Depth 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641414BK
- Zoro # G308620396
- UPC # 707022371483
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 41-3/4 in |
Width | 18-1/2 in |
Depth | 18-1/2 in |
Details
Container Shape | Square |
Color | Black |
Material | Plastic |
Item | Standard Trash Can |
Description
The durable plastic construction will not rust, dent, or chip. Large 42 gallon capacity helps keep facilities clean. Dome lid with four 12-1/4 x 6'' openings protects the container and contents from the elements, and allows for easy trash disposal. Includes trash bag cinches to keep liners in place and hidden. Black color finish. Overall dimensions: 18-1/2W x 18-1/2D x 41-3/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK (312620)
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- BIOCIDE Biocide BCD-32206 Room Odor Eliminator - Pack of 6 (BCD-32206)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Blue, Plastic (641414BL)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261749BK)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641440GY)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239577BN)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- RUBBERMAID COMMERCIAL 35 gal Square Untouchable 35-gallon Container, Gray, Linear Low-Density Polyethylene (LLDPE) (RCP3958GY)
- Global Industrial Trash Cans