Shop All Trash Cans
Global Industrial
Square Standard Trash Can, Black, Plastic
Mfr # 641413BK
Zoro # G408620463
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 34-1/2 in
- Width 18-1/2 in
- Depth 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641413BK
- Zoro # G408620463
- UPC # 707022371476
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 34-1/2 in |
Width | 18-1/2 in |
Depth | 18-1/2 in |
Details
Container Shape | Square |
Color | Black |
Material | Plastic |
Item | Standard Trash Can |
Description
The durable plastic construction will not rust, dent, or chip. Large 42 gallon capacity helps keep facilities clean. Flat lid with 9 x 9 opening allows for easy trash disposal. Includes trash bag cinches to keep liners in place and hidden. Black color finish. Overall dimensions: 18-1/2W x 18-1/2D x 34-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- K2R 10 Oz. Spot-Lifter Carpet Cleaner (56610)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32-CR)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 48 (GG849)
- GLOBAL INDUSTRIAL Rectangle Wall Mount Trash Can, Silver, Stainless Steel (641437SS)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238242BN)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (261902GY)
- GLOBAL INDUSTRIAL Square Black, Steel (641615WBK)
- FIRST GEAR Trash Bins in Blue Sturdy Plastic Opening Lid, 14 Years Above, 6PK (FIR90-0518)
- Global Industrial Trash Cans