Shop All Strut Channel Accessories
Global Industrial
Square Post Base, Electro-Galvanized, 1-5/8
Mfr # 713113
Zoro # G908620727
Sold in multiples of 2 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Astm A635
- For Use With P1000
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 713113
- Zoro # G908620727
- UPC # 707022353069
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Length | 6 in |
Details
Color | Silver |
Material | Astm A635 |
For Use With | P1000 |
Description
The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/2-13 (713104)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- GLOBAL INDUSTRIAL 4 Hole 90° Fitting, Electro-Galvanized, 1-5/8 (713118)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- VAST Springless Nut, 1/4"-20"X1/4"Hot Dip, PK25 (V220 1/4G-25)
- Global Industrial Strut Channel Accessories