Shop All Recycling Bins
Global Industrial
Square Multi Purpose Recycling Can, Blue, Plastic
Mfr # 641440RBL
Zoro # G908620475
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
- Container Shape Square
- Color Blue
- Material Plastic
- Length 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641440RBL
- Zoro # G908620475
- UPC # 707022465625
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 34 in |
Length | 19-1/2 in |
Width/Diameter | 19-1/2 |
Details
Item | Multi Purpose Recycling Can |
Container Shape | Square |
Color | Blue |
Material | Plastic |
Description
If you're looking to save money and the environment, add the Global Industrial Square Recycling Trash Can to your fleet of waste bins. This receptacle is made of durable, corrosion-resistant polyethylene that won't crack or warp in extreme temperatures, making it ideal for indoor or outdoor use in businesses, schools, offices, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Accessory (7-22001)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- WEILER 1-1/2" Single Spiral Flue Brush .012 Steel Fill (44128)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.6 mil, White, 150 PK (BWK512)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- Global Industrial Recycling Bins