Shop All Trash Cans
Global Industrial
Square Metal Trash Can, Silver, Stainless Steel
Mfr # 641269
Zoro # G908657778
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Color Silver
- Material Stainless Steel
- Height 37-1/2 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641269
- Zoro # G908657778
- UPC # 707022347907
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 37-1/2 in |
Width | 19 in |
Depth | 19 in |
Details
Container Shape | Square |
Color | Silver |
Material | Stainless Steel |
Item | Metal Trash Can |
Finish | Polished |
Description
40 gallon capacity. The dual entry self-closing swing top lid allows for easy disposal and keeps trash out of sight. Folding retainer bands secure trash liners in place and hides them from view. Polished stainless steel finish features fingerprint proof treatment that helps keep the receptacle looking clean. Includes protective feet to prevent scratching and marring. OSHA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM ENZY-OUT - 4/1 GL CASE, Bio-Enzymatic stain remover, 4PK (100347-99990-7G)
- SCOTTS Scott Shop Towel, Paper, Blue (75040)
- VIKAN 50" Color Coded Handle, 1 in Dia, Red, Aluminum (29584)
- TITAN Door Upholstery Remover (TL51507)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Black (261948BKD)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Flat Lid, 36 Gallon, Green (261924GN)
- GLOBAL INDUSTRIAL Round Blue, Steel (237634BL)
- GLOBAL INDUSTRIAL Round Red, Plastic (240460RD)
- GLOBAL INDUSTRIAL Square Black, Steel (641616WBK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 44 Gallon Brown (240462BNB)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Blue, 20 1/2 in Dia, Lift Up, HDPE (1971943)
- Global Industrial Trash Cans