Shop All Trash Cans
Global Industrial
Square Metal Trash Can, Silver, Stainless Steel
Mfr # 641268
Zoro # G708657787
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Square
- Color Silver
- Material Stainless Steel
- Height 35-1/2 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641268
- Zoro # G708657787
- UPC # 707022347891
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 35-1/2 in |
Width | 14 in |
Depth | 14 in |
Details
Container Shape | Square |
Color | Silver |
Material | Stainless Steel |
Item | Metal Trash Can |
Finish | Polished |
Description
24 gallon capacity. The dual entry self-closing swing top lid allows for easy disposal and keeps trash out of sight, and is attached to the receptacle for easy maintenance. Folding retainer bands secure trash liners in place while also hiding them from view. Polished stainless steel finish features fingerprint proof treatment that helps keep the receptacle looking clean. Includes protective feet to prevent scratching and marring. OSHA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Fg Waste Basket, 28 Qt Capacity, Resin, Black (295600BLA)
- GEORGIA-PACIFIC Toliet Seat Cover: 1/2 Fold, 250 Sheets, White, 5000 PK (47046)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case (601GG)
- GLOBAL INDUSTRIAL Rectangle Wall Mount Trash Can, Silver, Stainless Steel (641437SS)
- GLOBAL INDUSTRIAL Square Metal Trash Can, Silver, Stainless Steel (641269)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Gray, Steel (641313GY)
- GLOBAL INDUSTRIAL Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray (732315)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641600SS)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641439BK)
- SAFCO 4 gal Rectangular Trash Can, Black, Top Door, Plastic (9710BL)
- Global Industrial Trash Cans