Shop All Recycling Bins
Global Industrial
Square Blue, Steel
Mfr # 641616RBL
Zoro # G608620478
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15 in
- Container Shape Square
- Height 36 in
- Material Steel
- Width/Diameter 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641616RBL
- Zoro # G608620478
- UPC # 707022487092
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 15 in |
Height | 36 in |
Width/Diameter | 15 |
Details
Container Shape | Square |
Color | Blue |
Material | Steel |
Description
Up your recycling game with the Global Industrial; Square Recycling Can with Mixed Recycling Lid. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle comes with a Recycle and Waste label allowing you to customize the can. Ideal for office complexes, stadiums, printing centers, schools, and many other facilities. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scratch Brush, 14 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAG6)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- NILFISK Pick Up Tool, 15" L, 1-1/2" Dia. (46691)
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- GLOBAL INDUSTRIAL Round Standard Recycling Can, Silver, Aluminum (240716R)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Mixed Recycling Station, 33 gal, Resin, Gray (2171557)
- Global Industrial Recycling Bins