Shop All Trash Cans
Global Industrial
Square Blue, Steel
Mfr # 641615WBL
Zoro # G808620414
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Color Blue
- Material Steel
- Height 36 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641615WBL
- Zoro # G808620414
- UPC # 707022487078
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 36 in |
Width | 15 in |
Depth | 15 in |
Details
Container Shape | Square |
Color | Blue |
Material | Steel |
Description
The Global Industrial; Square Recycling/Trash Can with Waste Lid is lightweight yet durable to withstand indoor or outdoor use. Ideal for office complexes, stadiums, schools, and other large facilities. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle comes with a Recycle and Waste label allowing you to customize the can. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMIE Scouring Stick, Pumie, Gray Pumice, 5 3/4 x 3/4 x 11/4, PK12 (JAN-12)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass (1TZA8)
- LYSOL Bathroom Cleaner, Spray Bottle, 22 oz, N/A (RAC90036)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89420)
- GLOBAL INDUSTRIAL Rectangle Wall Mount Trash Can, Silver, Stainless Steel (641437SS)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239577BN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 44 Gallon Bright Orange (240462BORCL)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238242GY)
- GLOBAL INDUSTRIAL Round Hands Free Trash Can, Silver, Stainless Steel (641592SS)
- WITT INDUSTRIES Round Dome Lid, Black, Steel (5555-BK)
- Global Industrial Trash Cans