Shop All Trash Cans
Global Industrial
Square Blue, Plastic
Mfr # 237281BL
Zoro # G108610320
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 46-3/8 in
- Width 26-3/8 in
- Depth 33-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237281BL
- Zoro # G108610320
- UPC # 707022376457
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 46-3/8 in |
Width | 26-3/8 in |
Depth | 33-3/4 in |
Details
Container Shape | Square |
Color | Blue |
Material | Plastic |
Description
Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. Features two 10 diameter wheels on a solid steel axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- GEORGIA-PACIFIC Rayon Dust Cloth 17" x 24", Yellow, 200PK (29616)
- STOUT 33 gal Trash Bags, 1.10 mil (28 Micron), Green, 40 PK (STOG3340E11)
- BOTANICLEAN Germicidal Deodorizing Cleaner, 3L Bottle, Unscented (224006000)
- GLOBAL INDUSTRIAL Square Black, Plastic (237281BK)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (239577GY)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239576BN)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- ALMORE INDUSTRIES Waste Basket, 14Qt Dark Brown (1358BN)
- Global Industrial Trash Cans