Shop All Trash Cans
Global Industrial
Square Black, Steel
Mfr # 641615WBK
Zoro # G908610582
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Square
- Color Black
- Material Steel
- Height 32 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641615WBK
- Zoro # G908610582
- UPC # 707022487061
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32 in |
Width | 15 in |
Depth | 15 in |
Details
Container Shape | Square |
Color | Black |
Material | Steel |
Description
The Global Industrial; Square Recycling/Trash Can with Waste Lid is lightweight yet durable to withstand indoor or outdoor use. Ideal for office complexes, stadiums, schools, and other large facilities. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle comes with a Recycle and Waste label allowing you to customize the can. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- CROCODILE CLOTH Original Huge Cloths 600PK (5900-100-C)
- GOLDEN STAR 5 in Wet Mop, Green, PK3, AST34GM5-3PK (AST34GM5-3PK)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240462GY)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 10 Gallon White (240456WHCL)
- GLOBAL INDUSTRIAL Round Red, Plastic (240462RD)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Bright Orange (240464BORB)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - Yellow (FG263200YEL)
- Global Industrial Trash Cans