Shop All Trash Cans
Global Industrial
Square Ashtray/Trash Can, Gray, Steel
Mfr # 239577GY
Zoro # G008622409
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Color Gray
- Material Steel
- Height 32 in
- Width 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239577GY
- Zoro # G008622409
- UPC # 707022015615
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32 in |
Width | 13-1/2 in |
Depth | 13-1/2 in |
Details
Container Shape | Square |
Color | Gray |
Material | Steel |
Item | Ashtray/Trash Can |
Description
Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Glue Brd Mice&Pests 4PK (0363110)
- PROTEAM Left Caddy (830577)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- DISCO 6 in x 9 in Medium Duty Scouring Pads, PK10 (MD69)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641440GY)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- GLOBAL INDUSTRIAL Square Blue, Steel (641615WBL)
- GLOBAL INDUSTRIAL Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Green (261948GN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 32 Gallon White (240460WHCL)
- SAFCO 23 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9923TN)
- Global Industrial Trash Cans