Shop All Trash Cans
Global Industrial
Square Ashtray/Trash Can, Gray, Steel
Mfr # 239576GY
Zoro # G808621930
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Steel
- Height 35 in
- Width 13-1/2 in
- Depth 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239576GY
- Zoro # G808621930
- UPC # 707022015592
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 35 in |
Width | 13-1/2 in |
Depth | 13-1/2 in |
Details
Container Shape | Square |
Color | Gray |
Material | Steel |
Item | Ashtray/Trash Can |
Description
Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Weather Urn conceals cigarette waste and features a piano hinge lid for easy cigarette butt disposal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Black, Plastic (641441BK)
- BOBRICK Dispenser, Paper Towel (S/S) (B262)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- PROTEAM Waist Belt Set, For Backpack Vacuum (510301)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239576BN)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Blue (261927BL)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261749BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238241BN)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (641423SS)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 32 Gallon Blue (240460BLB)
- BEHRENS Behrens GTF 123 Galvanized Tractor Funnel (287722)
- Global Industrial Trash Cans