Shop All Trash Cans
Global Industrial
Square Ashtray/Trash Can, Gray, Steel
Mfr # 238242GY
Zoro # G608621932
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Steel
- Height 24 in
- Width 10-1/4 in
- Depth 10-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 238242GY
- Zoro # G608621932
- UPC # 707022013116
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 24 in |
Width | 10-1/4 in |
Depth | 10-1/4 in |
Details
Container Shape | Square |
Color | Gray |
Material | Steel |
Item | Ashtray/Trash Can |
Description
Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS Black Floor Stripping PadBlack - 5 Per Carton - 14 in., 5PK (DW861622)
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Gray, Polypropylene (GRP36202-GY)
- DAMPRID Absorber Moist Rfl Bg Frsh Sct (FG30FS)
- PROTEAM Electrified Hose with Gas Pump Handle (106438)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238242BN)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240456GY)
- GLOBAL INDUSTRIAL Round Black, Steel (615154)
- GLOBAL INDUSTRIAL Round Black, Steel (260804BK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 32 Gallon White (240460WHCL)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- Global Industrial Trash Cans