Shop All Trash Cans
Global Industrial
Square Ashtray/Trash Can, Gray, Steel
Mfr # 238241GY
Zoro # G708621948
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Steel
- Height 36 in
- Width 17-1/2 in
- Depth 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238241GY
- Zoro # G708621948
- UPC # 707022013093
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 36 in |
Width | 17-1/2 in |
Depth | 17-1/2 in |
Details
Container Shape | Square |
Color | Gray |
Material | Steel |
Item | Ashtray/Trash Can |
Description
Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Weather Urn conceals cigarette waste and features a piano hinge lid for easy cigarette butt disposal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Shop Vac 906-71-00 5 - 8 Gallon High Efficiency 712-25 Replacement Paper Filter Bag For Drywall Dust Pack of 10 (GK-71225)
- PROCLEAN BASICS Bale Red Shop Towels, PK2500 (Z21818)
- DYMON Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (38520)
- MONARCH Bag of 50 Assorted Microfiber Rags 12 x 12, 50PK (MRB50)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238241BN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 20 Gallon Blue (240458BLCL)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 32 Gallon Blue (240460BLB)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Silver, Steel (641313SS)
- GLOBAL INDUSTRIAL Square Metal Trash Can, Silver, Stainless Steel (641268)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Sable, 26 in Dia, Open Top, Plastic (FG397001SBLE)
- Global Industrial Trash Cans