Shop All Trash Cans
Global Industrial
Square Ashtray/Trash Can, Brown, Steel
Mfr # 239577BN
Zoro # G608622410
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Color Brown
- Material Steel
- Height 32 in
- Width 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239577BN
- Zoro # G608622410
- UPC # 707022015608
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32 in |
Width | 13-1/2 in |
Depth | 13-1/2 in |
Details
Container Shape | Square |
Color | Brown |
Material | Steel |
Item | Ashtray/Trash Can |
Description
Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- PINE-SOL Pine-Sol, PK 3 (60607)
- NOBLES RH Squeegee Retainer (1017832)
- GLOBAL INDUSTRIAL Round Metal Trash Can, Black, Steel (641596BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238243GY)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240464BN)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641413BK)
- GLOBAL INDUSTRIAL Round Silver, Aluminum (240718)
- GLOBAL INDUSTRIAL Outdoor Slatted Steel Trash Can W/Access Door & Flat Lid, 36 Gallon, Black (261940BK)
- EX-CELL KAISER Ex-Cell 333-4 SS Stainless Mop & Broom Holder (333-4 SS)
- Global Industrial Trash Cans