Shop All Trash Cans
Global Industrial
Square Ashtray/Trash Can, Brown, Steel
Mfr # 239576BN
Zoro # G108622422
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Steel
- Height 35 in
- Width 13-1/2 in
- Depth 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239576BN
- Zoro # G108622422
- UPC # 707022015585
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 35 in |
Width | 13-1/2 in |
Depth | 13-1/2 in |
Details
Container Shape | Square |
Color | Brown |
Material | Steel |
Item | Ashtray/Trash Can |
Description
Heavy steel frame constructionFire safe stone panels Maintenance and vandalism free finishRemovable weather urn top Grommet opening for cigarette disposal Sands prevents fire sold separately Includes leak-proof, fire resistant removable galvanized steel liner with handles Includes fixed height feet for anchoring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 60" x 1" Speed Sweep® 3/8" Stud (M190300)
- MALISH Broom, Natural, 7 in L Bristles (055902)
- A E S INDUSTRIES DETAIL BRUSH NYLON BRUSH (AD609-N)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240460BOR)
- GLOBAL INDUSTRIAL Square Tan, Wood (603589)
- GLOBAL INDUSTRIAL Square Blue, Steel (641615WBL)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238241BN)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238240GY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Pearl Dark Gray, Hinged Top Lid; Top Slotted Opening, Plastic; Metal (2136963)
- Global Industrial Trash Cans