Shop All Coffee Tables
Global Industrial
Square 19-7/8 in W, 19-7/8 in L, 16-5/8 in H
Mfr # 238410GY
Zoro # G308610335
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 19-7/8 in
- Length 19-7/8 in
- Height 16-5/8 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238410GY
- Zoro # G308610335
- UPC # 707022316521
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 19-7/8 in |
Length | 19-7/8 in |
Height | 16-5/8 in |
Details
Shape | Square |
Assembled/Unassembled | Assembled |
Description
Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1-1/4 thick laminate tops, with a PVC edge bandingThe steel sled base has a black powder coat finish Table tops come in a choice of Cherry or Gray finish Square tables measure 20W x 20D, Rectangular tables measure 43W x 20D and Corner tables measure 30W x 30D Easy to assemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- CORRELL Stacking Chair Truck Holds, 16-20 Chairs (C1940-01)
- BESTAR Connexion L-Shaped Workstation with hutch, Antigua/Black (93859-000052)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414GY)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- BAXTON STUDIO Cariel Modern Bohemian Natural Brown Rattan Coffee Table (210-12720)
- JAMESDAR Rectangle 38" W, 18" L, 30.5" H, Wood Top, White (JBTAB479-SA)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- Global Industrial Coffee Tables