Shop All Basket Truck Accessories
Global Industrial
Spring Lift Platform for 20 Bushel Truck, 24W x 48L
Mfr # 800375
Zoro # G308612209
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Overall Width 24 in
- Overall Height 2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800375
- Zoro # G308612209
- UPC # 707022402644
- Country of Origin China
- Category Basket Truck Accessories
Dimensions
Overall Length | 40 in |
Overall Width | 24 in |
Overall Height | 2 in |
Details
Color | White |
Description
Sturdy spring lift platforms makes unloading and loading easier, faster and safer. Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform reduces need for operators bending and leaning into truck when unloading cargo. Spring lift platform is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Stainless Spring 8.2L x1.25D with Nylon fabric cover. Sturdy 1/2 wire hooks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Zinc, Sz 2/0,255 Lb Load, 100 Ft (2ZDH7)
- HAMILTON Mort Wheel, 6X2, 1/2Rb (W-620-R-1/2)
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 21BF (K40P21)
- GLOBAL INDUSTRIAL Spring Lift Platform for 16 Bushel Truck, 24W x 38L (800374)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Blue Vinyl (G08-BBX-LNN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 8 Bushel (G08-BBX-TIN)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Blue Vinyl (G06-BBX-LNN)
- Global Industrial Basket Truck Accessories