Shop All Turntables
Global Industrial
Spring-Actuated Pallet Carousel Skid Positioner with Bellows Package
Mfr # 293240
Zoro # G211970472
Free Shipping & Returns
$2,960.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293240
- Zoro # G211970472
- UPC # 707022498036
- Country of Origin China
- Category Turntables
Description
Helps to reduce worker strain and risk of injury from lifting, bending, and stretching . Full 360° rotational platform supports up to 4500 lbs . Included bellows package offers added finger and foot protection. This ergonomic tool is ideal for building or unpacking pallet loads. A combination of heavy-duty springs and shock-absorbing dampener help maintain a constant working height without overshoot or spring bounce, lowering and raising the carousel as packages are removed or added. No power or air supply is required, and it is virtually maintenance-free. The 43-5/8in diameter turntable features low-friction bearings for smooth operation. Full 360° access allows for nearside loading without reaching, as the operator can step closer to the unitfts platform to add or remove pallet loads. Wide, free-standing base features 36-5/8inL x 6inW x 2inH fork pockets for easy relocation by fork lift. Strong tubular steel frame with durable powder-coat finish for long life.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Rigid, 2,000 lb. Cap (21D020)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE2801TFX9)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- INDUSCO Hook, 3/8", Clevis, Grab Ht (47400061)
- GLOBAL INDUSTRIAL 40OD Pallet & Skid Carousel Turntable Rotating Ring, 6000 Lb. Capacity (330014)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- GLOBAL INDUSTRIAL Pallet Carousel - 2000-Lb. Capacity (330012)
- GLOBAL INDUSTRIAL 4000 Lb. Cap. Pallet Carousel & Skid Turntable, 51 Usable Dia. (988946)
- GLOBAL INDUSTRIAL Self-Leveling Airbag Operated Pallet Carousel Skid Positioner (989007)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet & Skid Carousel Turntable Rotating Ring 6000 Lb. Capacity (CPT60-1)
- Global Industrial Lifting Tables