Shop All Turntables
Global Industrial
Spring-Actuated Pallet Carousel Skid Positioner, Stainless Steel
Mfr # 988940
Zoro # G308826965
product price: $8,597.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$8,597.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 43-5/8 in
- Color Silver
- Overall Length 43-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988940
- Zoro # G308826965
- UPC # 707022340113
- Country of Origin China
- Category Turntables
Dimensions
Overall Width | 43-5/8 in |
Overall Length | 43-5/8 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
This ergonomic tool is ideal for building or unpacking pallet loads. A combination of heavy-duty springs and shock absorbing dampener maintain a constant working height without overshoot or spring bounce, lowering and raising the carousel as packages are removed or added. No power or air supply is required, and it is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF4-901-12)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE2802NFX5)
- LOUISVILLE 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (FXP1708)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- GLOBAL INDUSTRIAL 40OD Pallet & Skid Carousel Turntable Rotating Ring, 6000 Lb. Capacity (330014)
- GLOBAL INDUSTRIAL 4000 Lb. Cap. Pallet Carousel & Skid Turntable, 51 Usable Dia. (988946)
- GLOBAL INDUSTRIAL Pallet Carousel - 2000-Lb. Capacity (330012)
- GLOBAL INDUSTRIAL Self-Leveling Airbag Operated Pallet Carousel Skid Positioner (989007)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- ZORO SELECT 300 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W568)
- VESTIL Manual Carousel, 4000 lb., 40" dia. (CA-40-4)
- Global Industrial Turntables