Shop All Secondary Spill Containment
Global Industrial
Spill Containment Platform, 4 Drum Capacity
Mfr # 988953
Zoro # G508826857
original price:
$400.99
6% off
new price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6-1/2 in
- Length 51-1/2 in
- Width 52-1/2 in
- Color Yellow
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988953
- Zoro # G508826857
- UPC # 707022341462
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Height | 6-1/2 in |
Length | 51-1/2 in |
Width | 52-1/2 in |
Details
Item | Containment Platform |
Color | Yellow |
Material | Polyethylene |
Description
Durable high-density polyethylene HDPE construction is impact resistant and is compatible with a wide range of chemicals. Removable poly grate allows for easy sump access and cleaning. Spill pallet has a 60 gallon liquid capacity and 10,000 lb. load capacity. Unit includes fork pockets for easy 2-way forklift maneuverability. EPA 40 CFR 264.175 certified.
Note: 4 Drum Platform is comprised of two 2 Drum Platforms.
Note: 4 Drum Platform is comprised of two 2 Drum Platforms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-A-1218-V-11833)
- THE BRUSH MAN Perimeter Marking Flags - Red/Yellow, 100’ Line, 10PK (PENNANT OSHA RY)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- GLOBAL INDUSTRIAL Spill Containment Platform, 2 Drum Capacity (988952)
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- GLOBAL INDUSTRIAL IBC Spill Containment Pallet with Drain, 365 Gallon (670785)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- ULTRATECH Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, 50 lbs., Polyethylene (2395)
- Global Industrial Secondary Spill Containment