Shop All Secondary Spill Containment
Global Industrial
Spill Containment Platform, 1 Drum Capacity
Mfr # 988951
Zoro # G108826899
original price:
$105.99
5% off
new price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 6-1/2 in
- Material Polyethylene
- Length 26 in
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988951
- Zoro # G108826899
- UPC # 707022341448
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Height | 6-1/2 in |
Length | 26 in |
Width | 26 in |
Details
Color | Yellow |
Material | Polyethylene |
Item | Containment Pallet |
Description
Durable high-density polyethylene HDPE construction is impact resistant and is compatible with a wide range of chemicals. Removable poly grate allows for easy sump access and cleaning. Spill pallet has a 15 gallon liquid capacity and 2000 lb. load capacity. EPA 40 CFR 264.175 certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Mowing Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (9U436)
- ZORO SELECT Hand Stamp, 1/2 In, Letter Set (20Y588)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- NMC Notice Authorized Personnel Only Sign, N34RB (N34RB)
- GLOBAL INDUSTRIAL IBC Spill Containment Pallet with Drain, 365 Gallon (670785)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- GLOBAL INDUSTRIAL Spill Containment Platform, 2 Drum Capacity (988952)
- SPILLTECH Duck Pond, 2ft L x 2ft W x 4" H (DKP2X2)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- Global Industrial Spill Control Supplies