Shop All Sorbents
Global Industrial
Sorbents, Yellow, Polypropylene
Mfr # 670639
Zoro # G908620703
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Length 18 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670639
- Zoro # G908620703
- UPC # 707022487245
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 18 in |
Width | 16 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Yellow |
Description
Keep your workplace environment safe with the Global Industrial; High Visibility Heavyweight Sorbent Pads. Their bright yellow color is easily identifiable from other pads and promotes safety in the workplace. With the heavy weight absorbency, these pads provide additional strength with the perforated detail gives added flexibility and great wicking capabilities. The spunbond material increases strength and durability and can withstand rigorous use and consistent foot traffic. The fabric is also tear resistant so it won't incur damage when placed under equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Carpet Pre Treatment, 84.5 oz, Floral, PK2 (904274)
- BETCO Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK (5484700)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- CRC PF Precision Cleaner, 14 Wt Oz (02190)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Gray, Blend (670642)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (670627)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, Gray, Blend (670640)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-72)
- Global Industrial Sorbents