Shop All Sorbents
Global Industrial
Sorbents, Yellow, Polypropylene, 100 PK
Mfr # B2305919
Zoro # G608621109
original price:
$72.89
10% off
new price: $65.59
/pk 100, $0.66/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Length 18 in
- Width 15 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2305919
- Zoro # G608621109
- UPC # 707022381697
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 18 in |
Width | 15 in |
Height | 12 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Yellow |
Description
The hazmat/chemical pads are made from a single layer of meltblown which is sonically bonded together. The yellow color identifies these pads as suitable for emergency use. The go-to sorbent for emergency spill response. A great choice to safely clean up a wide range of toxic, flammable, corrosive and aggressive chemical liquids. Use them anytime there is a spill of an unknown liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, Gray, Blend (670640)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (670636)
- GLOBAL INDUSTRIAL Sorbents, Gray, Blend (670642)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene (35ZR17)
- Global Industrial Sorbents