Shop All Sorbents
Global Industrial
Sorbents, White, Polypropylene, 100 PK
Mfr # B2305921
Zoro # G508619961
product price: $88.79
/pk 100, $0.89/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Length 20 in
- Width 16 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2305921
- Zoro # G508619961
- UPC # 707022381710
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 20 in |
Width | 16 in |
Height | 12 in |
Details
Material | Polypropylene |
Color | White |
Item | Sorbents |
Description
These medium weight oil absorbent pads are a more economical alternative to the heavy weight absorbent pads. At 16x20, these pads offer more surface area for absorption than standard 15x18 pads. The pads are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the pad less prone to stray fibers becoming detached and also gives the pad a very even structure which contributes to the good absorbency rate. These attributes help make the pad an industry standard construction, as it offers all-round average performance but excellent versatility. An economical choice for everyday Oil only situations. Excellent go-to product for lighter duty indoor tasks. Oil only absorbents are suitable for recovering oil-based fluids indoors or outside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 x 15 Row Shoe Handle Stainless Wire Brush (DW49702)
- NAMCO MANUFACTURING Doggy Do Roll Bags, 10 Rolls, 200 Bags Per Roll (2124)
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- CONAIR Fabric Steamr Prtbl Blue (GS38R)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- Global Industrial Sorbents