Shop All Sorbents
Global Industrial
Sorbents, White, Polypropylene, 100 PK
Mfr # 670636
Zoro # G408620685
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Length 15 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670636
- Zoro # G408620685
- UPC # 707022487214
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 15 in |
Width | 18 in |
Details
Material | Polypropylene |
Color | White |
Item | Sorbents |
Description
Soak up oil spills with the Global Industrial; Oil Only Heavyweight Sorbent Socks. The lightweight socks are ideal for preventing or reacting to spills in high-traffic areas in any workplace. The socks are flexible, easily form around equipment, and ensure the surrounding areas stay dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- WARNER Warner 1 in. W X 9.5 in. L Carbon Steel Wire Brush (11083)
- MINT-X 60 gal Rodent-Repellent Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 micron, Clear, 150 PK (MX3860HD C22)
- BOBRICK Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, Gray, Blend (670640)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (670627)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- PIG Sorbents, 33 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MAT216)
- Global Industrial Sorbents