Shop All Sorbents
Global Industrial
Sorbents, White, Polypropylene, 100 PK
Mfr # 670635
Zoro # G508619930
product price: $82.99
/pk 100, $0.83/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Length 15 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670635
- Zoro # G508619930
- UPC # 707022487207
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 15 in |
Width | 18 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | White |
Description
Soak up oil spills with the Global Industrial; Oil Only Medium-weight Sorbent Socks. The lightweight socks are ideal for preventing or reacting to spills in high-traffic areas in any workplace. The socks are flexible, easily form around equipment, and ensure the surrounding areas stay dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Main Filter, Polyester (8-17080/1)
- TAPE LOGIC Tape Logic® Glass Protection Tape, 1.7 Mil, 24" x 200', Clear, 1/Case (T96246215)
- READ RIGHT Pathkleen Sheets, 8 1/2 X 11, 10PK (RR1237)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 15 Sheets/Box, PK15 (95860)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- SPILFYTER Sorbents, 50 gal, 18 in x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521048)
- Global Industrial Sorbents