Shop All Sorbents
Global Industrial
Sorbents, Gray, Polypropylene, 50 PK
Mfr # 670633
Zoro # G308591559
product price: $260.99
/pk 50, $5.22/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Length 32 in
- Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670633
- Zoro # G308591559
- UPC # 707022487184
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 32 in |
Width | 32 in |
Details
Material | Polypropylene |
Color | Gray |
Item | Sorbents |
Description
Quickly and easily absorb large oil and water spills with the Global Industrial; Universal Heavyweight Sorbent Pads. The pads are an all-purpose solution for absorbing liquid leaks, spills, or drips in the workplace. Made of premium three-ply fine fiber, they are extremely efficient in wicking moisture and reducing linting. The dimple-bond pattern on the pad increases strength and durability for long term absorbent needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- BOARDWALK Standard, 1000 Sheets, White, 96 PK (B6170)
- SP MASTER 32 oz Spray Bottle (SP32001)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- Global Industrial Sorbents