Shop All Sorbents
Global Industrial
Sorbents, Gray, Polypropylene, 40 PK
Mfr # 670628
Zoro # G008620566
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670628
- Zoro # G008620566
- UPC # 707022487139
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 4 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Gray |
Description
Soak up leaks, drips, and spills with the Global Industrial; Universal Sorbent Socks. The heavy-weight socks are ideal for preventing or reacting to spills in high-traffic areas in the workplace. The sock is flexible and universal which means it absorbs various liquids including water and oil-based chemicals. The socks easily adapt around equipment and fit in hard-to-reach places to ensure the surrounding areas stay dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACO 43 gal Compost Bin, Blue/Satin Brass (Mr Spin)
- DAYTON Clear Dome Filter (31UK84)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (670627)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305917)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- PIG Sorbents, 10 gal, 24 in x 24 in, Oil, White, Polypropylene (PIL402)
- Global Industrial Sorbents