Shop All Sorbents
Global Industrial
Sorbents, Gray, Polypropylene, 100 PK
Mfr # B2305918
Zoro # G708621078
product price: $63.59
/pk 100, $0.64/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Length 18 in
- Width 15 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2305918
- Zoro # G708621078
- UPC # 707022381680
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 18 in |
Width | 15 in |
Height | 12 in |
Details
Material | Polypropylene |
Color | Gray |
Item | Sorbents |
Description
These medium weight pads are a more economical alternative to the heavy weight absorbent pads. The pads are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the pad less prone to stray fibers becoming detached and also gives the pad a very even structure which contributes to the good absorbency rate. These attributes help make the pad an industry standard construction, because it offers allround average performance but excellent versatility. The gray color helps to hide any absorbed liquids. An economical choice for everyday Universal situations of absorbing both oil or water based fluids. This is an excellent go-to-product for lighter duty indoor MRO tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- UNISAN Whisk Broom, Corn Fiber Bristles, 10", PK12 (UNS 951WC)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9096858000)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- Global Industrial Sorbents