Shop All Sorbents
Global Industrial
Sorbents, Gray, Blend
Mfr # 670642
Zoro # G508620554
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blend
- Color Gray
- Length 100 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670642
- Zoro # G508620554
- UPC # 707022487276
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 100 in |
Width | 36 in |
Details
Material | Blend |
Color | Gray |
Item | Sorbents |
Description
Prevent industrial liquids from reaching floors, counters or other surfaces with the Global Industrial; Universal Sorbent Barrier Spill Mat. This mat is ideal for reacting to oil, water, solvent, or coolant spills in high-traffic areas in the workplace. Its 100% needle-punch polypropylene backing works on floors, counters, and many other surfaces and can withstand heavy trafficked walkways.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Laundry Bag, 40x46", 1.2mL, Blue, PK100 (51-40)
- IRON OUT Iron Out LI0624PN Rust Stain Remover-24 Fluid Ounces (LI0624PN)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- BRILLO BASICS 22 Oz. Trigger Spray Ammonia Glass & Surface Cleaner (BB-28064)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- Global Industrial Sorbents