Shop All Sorbents
Global Industrial
Sorbents, Gray, Blend
Mfr # 670640
Zoro # G608620683
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blend
- Color Gray
- Length 300 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670640
- Zoro # G608620683
- UPC # 707022487252
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 300 in |
Width | 36 in |
Details
Material | Blend |
Color | Gray |
Item | Sorbents |
Description
Keep walkways and hallways dry with the Global Industrial; Universal High-Traffic Sorbent Mat. Made of durable polypropylene needle punched fabric, this mat is a great option for high-traffic areas in warehouses, distribution centers, and various other work environments. It will not rip, shred, or fray under heavy forklift traffic in your warehouse. It absorbs multiple industrial liquids including oils, water, solvents, coolants, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 6 microns, Black, 1000 PK (EC242406K)
- RUBBERMAID COMMERCIAL Mop Bucket Combo, Wringer, 31 Qt, 13-1/4"x22-5/8"x32-1/4", YW (RCP738000YL)
- CAR DEALER DEPOT Fast & Foamy Velour, Fabric And Carpet Cleaner (HT 18004)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- Global Industrial Sorbents