Shop All Bulk Containers
Global Industrial
Solid Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate
Mfr # 239452D
Zoro # G508639259
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Height 33-1/2 in
- Width 31-1/2 in
- Length 39-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239452D
- Zoro # G508639259
- UPC # 707022369145
- Country of Origin China
- Category Bulk Containers
Dimensions
Height | 33-1/2 in |
Width | 31-1/2 in |
Length | 39-1/4 in |
Details
Item | General purpose |
Color | Blue |
Material | Polypropylene |
Description
Posts and panels are easy-to-assemble to base using included hardware. Made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. 1 hinged drop door for easy access to contents. Spring latches automatically lock sidewalls for set-up and quick folding. Bulk containers are shipped flat for reduced shipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf 60"x24", Chrome (5GRZ6)
- EXTREME MAX Extreme Max 3005.1221 Rod Storage Rack - Set of 2 (3005.1221)
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- STOREX Storage Tray, 10 in x 13 in x 3 in, Assortted, PK5 (62514E05C)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- GLOBAL INDUSTRIAL Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (603087D)
- GLOBAL INDUSTRIAL Blue General purpose, Polypropylene (603087)
- GLOBAL INDUSTRIAL Folding Wire Container 32x20x21 1000 Lb. Capacity (198642)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- Global Industrial Bulk Containers