Shop All Bollards
Global Industrial
Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red
Mfr # 238819RD
Zoro # G108825885
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238819RD
- Zoro # G108825885
- UPC # 707022343619
- Country of Origin China
- Category Bollards
Dimensions
Height | 60 in |
Details
Item | Smooth Bollard Sleeve |
Material | Polyethylene |
Color | Red |
Description
Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance. Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 60 H and can be trimmed for an exact fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 1/4 in. x 10 ft. Zinc Plated Grade 30 Proof Coil Chain w/ Quick Link (699481)
- LINCO 3.5" ROAD CASE CASTER - GREY ROUND TREAD DONUT TPR - TOTAL LOCK BRAKE (CWL-0000779)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 24ftftH (670576)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 4inD x 36inH (670517)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 36L, Yellow (670592)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish (670527)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 48ftftH (670579)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 6inD x 36inH (670518)
- ZORO SELECT Safety Bollard, Length 36 In, Yellow (1GUD7)
- Global Industrial Warehouse Safety Guards & Protectors