Shop All Utility Carts
Global Industrial
Small Deluxe 2 Shelf Plastic Utility & Service Cart, 6 Pneumatic Casters, 40L x 17W x 35H
Mfr # 242082
Zoro # G008611434
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 40 in
- Overall Width 17 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 242082
- Zoro # G008611434
- UPC # 707022335058
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 40 in |
Overall Width | 17 in |
Details
Material | Plastic |
Color | Gray |
Assembled/Unassembled | Unassembled |
Type | General Purpose Cart |
Description
Versatile cart offers molded-in tool storage trays, cup-holder and towel rack conveniently located in the ergonomically designed push handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-10)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- GLOBAL INDUSTRIAL Welded Steel Utility Cart, 2 Flush Shelves, 24Wx48L (800463)
- GLOBAL INDUSTRIAL 2 Shelf Utility Tool Trolley W/Two Drawers 440lb cap, 26L x 17W x 37H (800271)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-2/5L x 23W x 24-1/2H (800311RD)
- GLOBAL INDUSTRIAL 3 Shelf Stainless Steel Utility Cart, 27-5/8 x 16-3/4 x 32, 500 Lb Cap (800276)
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 50-2/5L x 34-3/5W x 35-3/5H (800316WH)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- Global Industrial Utility & Storage Carts