Shop All Shop Desks
Global Industrial
Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black
Mfr # 254635BK
Zoro # G808653573
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 38 - 42-1/2 in
- Overall Depth 30
- Shop Desk Style Compartment, Drawer, Knockout Outlet, Shelf
- Type Open Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254635BK
- Zoro # G808653573
- UPC # 707022380928
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 38 - 42-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Compartment, Drawer, Knockout Outlet, Shelf |
Type | Open Leg |
Material | Steel |
Color | Black |
Assembly | Required |
Description
Work surface has a 2 slope from back to front edge. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. 15D lower shelf included. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of shop desk. No wiring necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- L E JOHNSON DR Shock Absorb Hinge (1703PPK2)
- COMPONENT HARDWARE Stainless Steel Snap-In Shelf Support Cl (T30-5130-TAB)
- ZORO SELECT Open Head Transport Drum, Fiber, 16.5 gal, Unlined, Brown (7978)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray (319392)
- GLOBAL INDUSTRIAL Flat Surfaced Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Blue (319416BL)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 38H Shop Desk with Pigeonhole Riser, Pegboard, Top Shelf, Flat Surface, Gray (319416GY)
- Global Industrial Shop Desks