Shop All Workbenches
Global Industrial
Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray
Mfr # 2546235CGY
Zoro # G411937596
original price:
$353.99
14% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 2546235CGY
- Zoro # G411937596
- UPC # 707022036498
- Country of Origin China
- Category Workbenches
Description
This mobile open base shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged 14 ga steel-channel-reinforced work surface measures 34-1/2inW x 30inD and fights fatigue with height adjustments from 38in to 42-1/2inH at 1-1/2in increments. Its work surface has a 2in slope from back to front edge. The shop desk features a pigeonhole riser that measures 12inD x 7-3/4inH and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4inW x 15-3/4inD x 4-1/2inH. A 15inD lower shelf is included. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No additional wiring is necessary. A 3in swivel with 2 locking casters is provided for easy mobility. The desk has a durable gray powder coat finish, and it is easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- DC CARGO 5' Black E-Track Kit - 8 Rails + Accessories (5HETP8K)
- 80/20 2 Hole Inside Corner Bracket (40-4302)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- Global Industrial Workbenches