Shop All Platform Lifts
Global Industrial
Slip-On Platform For Lightweight Hand Operated Lift Truck
Mfr # 989054
Zoro # G108825816
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989054
- Zoro # G108825816
- UPC # 707022445559
- Country of Origin China
- Category Platform Lifts
Details
Material | Steel |
Color | Blue |
Weight | 30 |
Description
Slip-On Platform for Global Industrial Hand Operated Lift Trucks. Converts the truck to a versatile platform lifter. Usable only with the forks in down position.Note: Works only when the forks are flipped down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0305108)
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- COGHLANS Multicolored Bungee Stretch Cord 20 in. L X 0.315 in. 99 lb , 2PK (512)
- ZORO SELECT Tie-Down Strap, Ratchet, 30ftx2In, 3333lb (2VKP9)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 500 Lb. Capacity Fixed Legs (989052)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Straddle Legs (989051)
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- EKKO Battery, For Use With EA15B (EA15B / 12V120AH)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 79'' Lift Height, Chain Pulling (PAKWP08L)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 175 lb Load Capacity, Push Button Lift Control (PEL-88A-D3)
- MAG-MATE Adjustable Spreader Bar use w/Two Lift M (MCL660)
- Global Industrial Platform Lifts