Shop All Keyboard and Mouse Trays & Covers
Global Industrial
Sliding Mouse Tray for Mobile Computer Cabinets, 9-1/2W x 7-1/2D
Mfr # 273113
Zoro # G508642815
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2 in
- Depth 7-1/2 in
- Color Black
- Material Steel
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 273113
- Zoro # G508642815
- UPC # 707022014762
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 9-1/2 in |
Depth | 7-1/2 in |
Details
Color | Black |
Material | Steel |
Assembly | Required |
Description
Durable steel constructionInstalls on either side of keyboard drawerCompatible with computer cabinet models purchased after 4/20/07
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- ILC Replacement for Saft Ls14250-3pfrp (LS14250-3PFRP SAFT)
- SEALSHIELD Flex Waterproof - Keyboard, English (10536972)
- GLOBAL INDUSTRIAL Keyboard Tray For Powered Laptop Carts (436994BK)
- GLOBAL INDUSTRIAL Folding Keyboard & Mouse Tray For Orbit Workstation (250966)
- AIDATA Standard Under Desk Keyboard Drawer W/Mouse Tray (KB008)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs (WEKTS)
- BOSS Keyboard Tray, Black (N200-BK)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- PROTECT COMPUTER PRODUCTS Pc Keyboard Cover Model 595 (AC628-87)
- Global Industrial Keyboard and Mouse Trays & Covers