Shop All Cabinet Accessory
Global Industrial
Slide-Out Shelf, 16-1/4W x 21D
Mfr # 239196
Zoro # G808653504
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 21 in
- Type Accessories
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239196
- Zoro # G808653504
- UPC # 707022012096
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Depth | 21 in |
Height | 3 in |
Width | 16-1/4 in |
Details
Material | Steel |
Type | Accessories |
Color | Black |
Description
Slide-out keyboard shelf is steel with black powder coat finish. 110 lbs capacity per shelf. Measures 16-1/4W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- TRUMETER 3602 999999 PLAIN 1:10 TC (3602-000TC)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (TR3-2/10R)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x72.06x24.06, Steel (A727224ULP)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- NVENT HOFFMAN Fiber Management Spool (TOPTKSPL)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- Global Industrial Cabinet Accessory