Shop All Sleeve Anchors
Global Industrial
Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated
Mfr # 320742
Zoro # G708620347
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 4-1/4"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320742
- Zoro # G708620347
- UPC # 707022406642
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Drill Bit Size | 3/4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Brick |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
The Global Industrial 3/4 x 4-1/4 Sleeve Anchor supports a variety of masonry materials and applications in need of secure holding and attachment. This concrete mounting anchor kit is suitable for hard and rigid surfaces. Solid steel base material offers lasting durability and holding performance. Includes four lag bolts to install one post. Sleeve Anchor package quantity is 1 Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-3.00 (3520-24.00K)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M01070.100.0045)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- GLOBAL INDUSTRIAL Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0300)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (6910SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 2-1/2" L, Steel Zinc Plated, 10 PK (7540ASLH)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK (1773SS0)
- Global Industrial Concrete Anchors